Zoro Homepage

Off-White HDPE Sheet Stock 12" L x 12" W x 0.063" Thick

  • Mfr # 1ZAG5

  • Zoro # G3144881


product price: $1.75
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAG5
Zoro #
G3144881
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Thickness
0.063"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Thickness Tolerance
+/-10%
Impact Strength
1.94 ft-lb/in
Operating Temp. Range
-58 Degrees to 176 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Color Family
Off-White
Plastic Grouping
Sheet Stock
Tensile Strength
4,600 psi
Material Type
Corrosion Resistant
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Material
HDPE
Plastic Hardness
70D
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Shape
Square
UV Resistant
No
Water Absorption
0.01 %
Temperature Range
-58 Degrees to 176 Degrees F
Water Absorption Rating
Excellent
Grade
Standard
Wear Factor
Good
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Medium
Friction Coefficient
0.2
Machinability
80 %
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
Plastic Density
0.93 g/cc
Dielectric Strength
50 kV/mm
Rockwell Hardness
64 HRM
Elongation
300 %
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Flexural Modulus
174 ksi
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Wear Rate
6.53 x 10^-6 cu mm/N-m
Light Transmission
90 %
Product Form
Sheet
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1520
Shore Hardness
70 Shore D

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.