Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White HDPE Sheet Stock 12" L x 12" W x 0.750" Thick

  • Mfr # 1ZAH2

  • Zoro # G3374621


product price: $16.19
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZAH2
Zoro #
G3374621
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.750"
Width
12"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Impact Strength
1.94 ft-lb/in
Tensile Strength
4,600 psi
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Material Color Family
Off-White
Operating Temp. Range
-58 Degrees to 176 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type
Corrosion Resistant
Material
HDPE
Plastic Clarity
Opaque
Wear Factor
Good
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Hardness
70D
Plastic Thickness Tolerance
+/-10%
Temperature Range
-58 Degrees to 176 Degrees F
Friction Coefficient
0.2
Shape
Square
Water Absorption
0.01 %
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Machinability
80 %
Maximum Temperature
180 Degrees F
Grade
Standard
UV Resistant
No
Plastic Density
0.93 g/cc
Maximum Adhesive Temperature
203 Degrees F
Minimum Adhesive Temperature
70 Degrees F
Flexural Modulus
174 ksi
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Dielectric Strength
50 kV/mm
Light Transmission
90 %
Product Type
Plastic Sheet
Elongation
300 %
Rockwell Hardness
64 HRM
Wear Rate
6.53 x 10^-6 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1520
Product Form
Sheet
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.