Zoro Homepage

Off-White HDPE Sheet Stock 24" L x 12" W x 0.375" Thick

  • Mfr # 1ZAJ3

  • Zoro # G3373921


product price: $18.19
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAJ3
Zoro #
G3373921
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.375"
Width
12"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Tensile Strength
4,600 psi
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Operating Temp. Range
-58 Degrees to 176 Degrees F
Material Type
Corrosion Resistant
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Impact Strength
1.94 ft-lb/in
Plastic Grouping
Sheet Stock
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Material
HDPE
Corrosion and Chemical Resistance
Good
Plastic Hardness
70D
Water Absorption Rating
Excellent
Shape
Rectangle
Plastic Clarity
Opaque
Grade
Standard
Machinability
80 %
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-10%
Wear Factor
Good
Water Absorption
0.01 %
Friction Rating
Very Slippery
Temperature Range
-58 Degrees to 176 Degrees F
UV Resistant
No
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.2
Maximum Adhesive Temperature
203 Degrees F
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
0.93 g/cc
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Flexural Modulus
174 ksi
Elongation
300 %
Product Form
Sheet
Wear Rate
6.53 x 10^-6 cu mm/N-m
Rockwell Hardness
64 HRM
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
Dielectric Strength
50 kV/mm
FDA Compliance
21 CFR 177.1520
Light Transmission
90 %
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.