Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White HDPE Sheet Stock 24" L x 12" W x 1.250" Thick

  • Mfr # 1ZAJ7

  • Zoro # G2569594


product price: $58.29
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1.250"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAJ7
Zoro #
G2569594
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.250"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
1.250"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
194 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Impact Strength
1.94 ft-lb/in
Material Color Family
Off-White
Thickness Tolerance
+/-10%
Tensile Strength
4,600 psi
Operating Temp. Range
-58 Degrees to 194 Degrees F
Material Type
Corrosion Resistant
Standards
ASTM D2239, Dept of Canadian Agriculture, USDA
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material
HDPE
Minimum Temperature
-40 Degrees F
Shape
Rectangle
Grade
Standard
Corrosion and Chemical Resistance
Good
UV Resistant
No
Temperature Range
-58 Degrees to 194 Degrees F
Machinability
80 %
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Wear Factor
Good
Water Absorption
0.01 %
Friction Coefficient
0.2
Plastic Hardness
70D
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
0.93 g/cc
Maximum Adhesive Temperature
203 Degrees F
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Shore Hardness
70 Shore D
Flexural Modulus
174 ksi
Rockwell Hardness
64 HRM
Product Form
Sheet
Fabrication
Extruded
Elongation
300 %
Light Transmission
90 %
FDA Compliance
21 CFR 177.1520
Wear Rate
6.53 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Dielectric Strength
50 kV/mm
Product Type
Plastic Sheet

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 194 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.