Zoro Homepage

Off-White HDPE Sheet Stock 48" L x 12" W x 1.000" Thick

  • Mfr # 3HMN2

  • Zoro # G3388262


product price: $61.59
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HMN2
Zoro #
G3388262
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
48"
Thickness
1.000"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
194 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Off-White
Tensile Strength
4,600 psi
Operating Temp. Range
0 Degrees to 194 Degrees F
Thickness Tolerance
+/-10%
Impact Strength
1.94 ft-lb/in
Plastic Grouping
Sheet Stock
Material Color Family
Off-White
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type
Food Grade
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Material
HDPE
Shape
Rectangle
Temperature Range
0 Degrees to 194 Degrees F
Water Absorption Rating
Excellent
Minimum Temperature
-40 Degrees F
UV Resistant
No
Machinability
80 %
Plastic Hardness
70D
Water Absorption
0.01 %
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Wear Factor
Good
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
0.93 g/cc
Maximum Adhesive Temperature
203 Degrees F
Metal Detectable
Not Metal Detectable
Flexural Modulus
174 ksi
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
UV-Resistant
UV-Resistant
Light Transmission
90 %
Product Type
Plastic Sheet
Shore Hardness
70 Shore D
Scratch-Resistant
Scratch-Resistant
Elongation
300 %
Rockwell Hardness
64 HRM
Fabrication
Extruded
Wear Rate
6.53 x 10^-6 cu mm/N-m
Dielectric Strength
50 kV/mm
FDA Compliance
21 CFR 177.1520
Product Form
Sheet
Static-Resistant
Not Static-Resistant

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 194 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.