Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick

  • Mfr # 3HMN7

  • Zoro # G2973135


product price: $39.49
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HMN7
Zoro #
G2973135
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
48"
Width
24"
Thickness
0.250"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
194 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Off-White
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Wear Material
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Material Type
Food Grade
Tensile Strength
4,600 psi
Plastic Grouping
Sheet Stock
Impact Strength
1.94 ft-lb/in
Operating Temp. Range
0 Degrees to 194 Degrees F
Material
HDPE
Water Absorption
0.01 %
Grade
Standard
Tensile Strength Rating
Poor
Temperature Range
0 Degrees to 194 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
UV Resistant
No
Shape
Rectangle
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-40 Degrees F
Machinability
80 %
Plastic Clarity
Opaque
Friction Coefficient
0.2
Plastic Hardness
70D
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Wear Factor
Good
Plastic Density
0.93 g/cc
Maximum Adhesive Temperature
203 Degrees F
Minimum Adhesive Temperature
70 Degrees F
Elongation
300 %
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
50 kV/mm
Metal Detectable
Not Metal Detectable
Rockwell Hardness
64 HRM
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Shore Hardness
70 Shore D
FDA Compliance
21 CFR 177.1520
Product Type
Plastic Sheet
Flexural Modulus
174 ksi
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
6.53 x 10^-6 cu mm/N-m
UV-Resistant
UV-Resistant
Light Transmission
90 %

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 194 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.