Zoro Homepage

Off-White HDPE Sheet Stock 96" L x 48" W x 0.063" Thick

  • Mfr # 1ZAT2

  • Zoro # G1968972


product price: $57.99
/ea
Item requires special delivery charges. A $37.50 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAT2
Zoro #
G1968972
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.063"
Length
96"
Width
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.