Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White HDPE Sheet Stock 96" L x 48" W x 0.250" Thick

  • Mfr # 3HMP6

  • Zoro # G2583990


product price: $144.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HMP6
Zoro #
G2583990
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Thickness
0.250"
Length
96"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
194 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Off-White
Operating Temp. Range
0 Degrees to 194 Degrees F
Tensile Strength
4,600 psi
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Impact Strength
1.94 ft-lb/in
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Wear Material
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Plastic Grouping
Sheet Stock
Material Type
Food Grade
Material
HDPE
Machinability
80 %
Temperature Range
0 Degrees to 194 Degrees F
Minimum Temperature
-40 Degrees F
UV Resistant
No
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Friction Coefficient
0.2
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Good
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Plastic Density
0.93 g/cc
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
Light Transmission
90 %
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Dielectric Strength
50 kV/mm
FDA Compliance
21 CFR 177.1520
Flexural Modulus
174 ksi
Rockwell Hardness
64 HRM
Product Form
Sheet
Fabrication
Extruded
Elongation
300 %
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
6.53 x 10^-6 cu mm/N-m
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 194 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.