Zoro Homepage

Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1-1/2" Dia.

  • Mfr # 22JL50

  • Zoro # G7140585


product price: $67.79
/ea

Key Features

Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Impact Strength (Lbs.)
2.4
Min. Temp. (F)
-58 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JL50
Zoro #
G7140585
UPC #
-
Country of Origin
Germany

Dimensions

Length
4 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
-0/+.125
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Plastic Length
4 ft
Nominal Size
1 1/2 in dia x 4 ft L
Plastic Diameter
1 1/2 in

Details

Item
Rod Stock
Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Impact Strength (Lbs.)
2.4
Min. Temp. (F)
-58 Degrees F
Max. Temp. (F)
176 Degrees F
Standards
FDA
Type
Thermoplastic
Minimum Temperature
-58 Degrees F
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Grade
Standard
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Tensile Strength
4,500 psi
Wear Factor
Good
UV Resistant
No
Water Absorption
0.01 %
Plastic Clarity
Opaque
Plastic Hardness
65D
Shape
Rod
Temperature Range
-58 Degrees to 170 Degrees F
Plastic Hardness Rating
Medium
Impact Strength
2.75 ft-lb/in
Maximum Temperature
170 Degrees F
Impact Strength Rating
Good
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Weight
3.67 lb
Fabrication
Extruded
Static-Resistant
Not Static-Resistant

Description

HDPE Rod, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.