Zoro Homepage

Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1-1/4" Dia.

  • Mfr # 22JL52

  • Zoro # G7172462


product price: $49.49
/ea

Key Features

Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Min. Temp. (F)
-58 Degrees F
Diameter Tolerance
-0/+.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JL52
Zoro #
G7172462
UPC #
-
Country of Origin
Germany

Dimensions

Length
4 ft.
Diameter
1-1/4"
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
Nominal Size
1 1/4 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter
1 1/4 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Min. Temp. (F)
-58 Degrees F
Standards
FDA
Impact Strength (Lbs.)
2.4
Max. Temp. (F)
176 Degrees F
Type
Thermoplastic
Tensile Strength
4,500 psi
Corrosion and Chemical Resistance
Good
Wear Factor
Good
UV Resistant
No
Grade
Standard
Impact Strength
2.75 ft-lb/in
Water Absorption
0.01 %
Temperature Range
-58 Degrees to 170 Degrees F
Water Absorption Rating
Excellent
Shape
Rod
Plastic Clarity
Opaque
Maximum Temperature
170 Degrees F
Plastic Hardness
65D
Impact Strength Rating
Good
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Minimum Temperature
-58 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Shore Hardness
65 Shore D
Weight
2.04 lb
Static-Resistant
Not Static-Resistant

Description

HDPE Rod, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.