Zoro Homepage

Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/4" Dia.

  • Mfr # 22JL42

  • Zoro # G2983876


product price: $7.29
/ea

Key Features

Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Length Tolerance
+/-0.250 in
Impact Strength (Lbs.)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JL42
Zoro #
G2983876
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
-0/+.125
Plastic Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter
1/4 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
1/4 in dia x 4 ft L

Details

Item
Rod Stock
Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Impact Strength (Lbs.)
2.4
Min. Temp. (F)
-58 Degrees F
Standards
FDA
Max. Temp. (F)
176 Degrees F
Type
Thermoplastic
Shape
Rod
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
UV Resistant
No
Water Absorption Rating
Excellent
Wear Factor
Good
Tensile Strength
4,500 psi
Minimum Temperature
-105 Degrees F
Impact Strength
1.94 ft-lb/in
Maximum Temperature
248 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Temperature Range
-105 Degrees to 248 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
67D
Grade
Standard
Machinability
80 %
Friction Rating
Very Slippery
Water Absorption
0.01 %
Friction Coefficient
0.2
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
UV-Resistant
UV-Resistant
Light Transmission
90 %
Rockwell Hardness
64 HRR
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Wear Rate
6.53 x 10^-6 cu mm/N-m
Dielectric Strength
50 kV/mm
Shore Hardness
70 Shore D
FDA Compliance
21 CFR 177.1520
Flexural Modulus
174 ksi

Description

HDPE Rod, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -105 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 4,500 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.