Zoro Homepage

Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia.

  • Mfr # 22JL48

  • Zoro # G2983830


product price: $12.19
/ea

Key Features

Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Max. Temp. (F)
176 Degrees F
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JL48
Zoro #
G2983830
UPC #
-
Country of Origin
Germany

Dimensions

Length
4 ft.
Diameter
5/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
-0/+.125
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
5/8 in dia x 4 ft L
Plastic Length
4 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
5/8 in

Details

Item
Rod Stock
Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Max. Temp. (F)
176 Degrees F
Standards
FDA
Min. Temp. (F)
-58 Degrees F
Type
Thermoplastic
Impact Strength (Lbs.)
2.4
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Maximum Temperature
170 Degrees F
Corrosion and Chemical Resistance
Good
Tensile Strength
4,500 psi
UV Resistant
No
Temperature Range
-58 Degrees to 170 Degrees F
Shape
Rod
Friction Rating
Very Slippery
Minimum Temperature
-58 Degrees F
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Impact Strength
2.75 ft-lb/in
Plastic Clarity
Opaque
Water Absorption
0.01 %
Plastic Hardness
65D
Grade
Standard
Wear Factor
Good
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Weight
0.51 lb

Description

HDPE Rod, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 5/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.