Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1-1/2" Dia.

  • Mfr # 22JL51

  • Zoro # G7097325


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Length Tolerance
+/-0.250 in
Type
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JL51
Zoro #
G7097325
UPC #
-
Country of Origin
Germany

Dimensions

Length
8 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
-0/+.125
Nominal Size
1 1/2 in dia x 8 ft L
Plastic Diameter Tolerance
+0.125/-0.000 in
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
8 ft

Details

Item
Rod Stock
Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Type
Thermoplastic
Impact Strength (Lbs.)
2.4
Max. Temp. (F)
176 Degrees F
Standards
FDA
Min. Temp. (F)
-58 Degrees F
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Temperature Range
-58 Degrees to 170 Degrees F
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Tensile Strength
4,500 psi
Shape
Rod
Wear Factor
Good
Grade
Standard
UV Resistant
No
Plastic Clarity
Opaque
Impact Strength
2.75 ft-lb/in
Maximum Temperature
170 Degrees F
Plastic Hardness
65D
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Minimum Temperature
-58 Degrees F
Friction Rating
Very Slippery
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Weight
5.87 lb
Fabrication
Extruded

Description

HDPE Rod, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.