Off-White LDPE Sheet 10 ft L x 4 ft W x 0.25 in Thick

  • Mfr # SLDPENA.250X48.000X120.000

  • Zoro # G116299845


product price: $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Maximum Adhesive Temperature
176 Degrees F
Minimum Adhesive Temperature
65 Degrees F
Plastic Density
0.91 g/cc
Tensile Strength
1,700 psi
Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLDPENA.250X48.000X120.000
Zoro #
G116299845
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Length
10 ft
Plastic Thickness
0.25 in

Details

Maximum Adhesive Temperature
176 Degrees F
Minimum Adhesive Temperature
65 Degrees F
Plastic Density
0.91 g/cc
Tensile Strength
1,700 psi
Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, USDA
Friction Coefficient
0.12
Shape
Rectangle
Item
LDPE Sheet
Impact Strength
No Break
Color
Off-White
Water Absorption
0.01 %
Plastic Clarity
Opaque
Product Form
Sheet
Minimum Temperature
-58 Degrees F
Wear Rate
3.00 cu mm/N-m
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Light Transmission
44 %
Shore Hardness
50 Shore D
Elongation
200 %
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
16.8 kV/mil
FDA Compliance
21 CFR 177.1520
Maximum Temperature
160 Degrees F
Coefficient of Thermal Expansion
3 x 10^-5 in/in/ Degrees F
Machinability
85 %
Product Type
Plastic Sheet
Rockwell Hardness
105 HRM
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Material
LDPE
Flexural Modulus
335 MPa

Description

LDPE Sheet, LDPE, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.91 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.