Off-White LDPE Sheet 10 ft L x 4 ft W x 0.5 in Thick

  • Mfr # SLDPENA.500X48.000X120.000

  • Zoro # G916299854


product price:  $693.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, USDA
Plastic Width
4 ft
Friction Coefficient
0.12
Plastic Thickness
0.5 in
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLDPENA.500X48.000X120.000
Zoro #
G916299854
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Thickness
0.5 in
Plastic Length
10 ft

Details

Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, USDA
Friction Coefficient
0.12
Plastic Clarity
Opaque
Item
LDPE Sheet
Impact Strength
No Break
Shape
Rectangle
Tensile Strength
1,700 psi
Color
Off-White
Maximum Adhesive Temperature
176 Degrees F
Minimum Adhesive Temperature
65 Degrees F
Water Absorption
0.01 %
Plastic Density
0.91 g/cc
Coefficient of Thermal Expansion
3 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Maximum Temperature
160 Degrees F
Rockwell Hardness
105 HRM
Material
LDPE
Dielectric Strength
16.8 kV/mil
Flexural Modulus
335 MPa
Elongation
200 %
Light Transmission
44 %
FDA Compliance
21 CFR 177.1520
Wear Rate
3.00 cu mm/N-m
Shore Hardness
50 Shore D
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
Machinability
85 %
UV-Resistant
Not UV-Resistant
Minimum Temperature
-58 Degrees F

Description

LDPE Sheet, LDPE, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.91 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.