Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White LDPE Sheet Stock 48" L x 12" W x 0.188" Thick

  • Mfr # 1YZX1

  • Zoro # G2610763


product price: $17.39
/ea

Key Features

Plastic Material
LDPE
Plastic Thickness
0.188"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YZX1
Zoro #
G2610763
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.188"
Width
12"
Length
48"
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
LDPE
Plastic Color
Off-White
Max. Temp. (F)
160 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Material Color Family
Off-White
Plastic Grouping
Sheet Stock
Material Type
Corrosion Resistant
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Tensile Strength
1,700 psi
Operating Temp. Range
-58 Degrees to 160 Degrees F
Thickness Tolerance
+/-10%
Material
LDPE
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Temperature Range
-58 Degrees to 160 Degrees F
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Plastic Hardness Rating
Medium Soft
Maximum Temperature
160 Degrees F
Wear Factor
Good
Machinability
85 %
UV Resistant
No
Minimum Temperature
-58 Degrees F
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
54D
Impact Strength
No Break
Tensile Strength Rating
Poor
Friction Rating
Slippery
Plastic Density
0.91 g/cc
Minimum Adhesive Temperature
65 Degrees F
Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, USDA
Friction Coefficient
0.12
Maximum Adhesive Temperature
176 Degrees F
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
105 HRM
Light Transmission
44 %
Shore Hardness
50 Shore D
Flexural Modulus
335 MPa
UV-Resistant
Not UV-Resistant
Elongation
200 %
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
3 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Product Form
Sheet
FDA Compliance
21 CFR 177.1520
Fabrication
Extruded
Dielectric Strength
16.8 kV/mil

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.1875 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 160 Degrees F, Plastic Density 0.91 g/cc, Plastic Hardness 54D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.