Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White LDPE Sheet Stock 48" L x 12" W x 0.500" Thick

  • Mfr # 1YZX4

  • Zoro # G3217401


product price: $45.49
/ea

Key Features

Plastic Material
LDPE
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YZX4
Zoro #
G3217401
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.500"
Length
48"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
LDPE
Plastic Color
Off-White
Max. Temp. (F)
160 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Material Color Family
Off-White
Thickness Tolerance
+/-10%
Material Type
Corrosion Resistant
Tensile Strength
1,700 psi
Operating Temp. Range
-58 Degrees to 160 Degrees F
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material
LDPE
Tensile Strength Rating
Poor
Plastic Hardness
54D
Maximum Temperature
160 Degrees F
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
UV Resistant
No
Grade
Standard
Impact Strength
No Break
Minimum Temperature
-58 Degrees F
Friction Rating
Slippery
Temperature Range
-58 Degrees to 160 Degrees F
Shape
Rectangle
Machinability
85 %
Plastic Hardness Rating
Medium Soft
Plastic Density
0.91 g/cc
Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, USDA
Minimum Adhesive Temperature
65 Degrees F
Maximum Adhesive Temperature
176 Degrees F
Friction Coefficient
0.12
Coefficient of Thermal Expansion
3 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
44 %
Dielectric Strength
16.8 kV/mil
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1520
Metal Detectable
Not Metal Detectable
Shore Hardness
50 Shore D
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Rockwell Hardness
105 HRM
Elongation
200 %
Fabrication
Extruded
Flexural Modulus
335 MPa

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 160 Degrees F, Plastic Density 0.91 g/cc, Plastic Hardness 54D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.