Zoro Homepage

Off-White LDPE Sheet Stock 48" L x 24" W x 1.000" Thick

  • Mfr # 1ZAA1

  • Zoro # G2875774


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAA1
Zoro #
G2875774
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
48"
Thickness
1.000"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
LDPE
Plastic Color
Off-White
Max. Temp. (F)
160 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Tensile Strength
1,700 psi
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Operating Temp. Range
-58 Degrees to 160 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type
Corrosion Resistant
Plastic Grouping
Sheet Stock
Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, FDA, USDA
Material
LDPE
Friction Rating
Slippery
UV Resistant
No
Wear Factor
Good
Minimum Temperature
-58 Degrees F
Water Absorption
0.01 %
Grade
Standard
Impact Strength
No Break
Plastic Hardness
54D
Water Absorption Rating
Excellent
Temperature Range
-58 Degrees to 160 Degrees F
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Maximum Temperature
160 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
85 %
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Excellent
Shape
Rectangle
Friction Coefficient
0.12
Plastic Density
0.91 g/cc
Minimum Adhesive Temperature
65 Degrees F
Maximum Adhesive Temperature
176 Degrees F
Dielectric Strength
16.8 kV/mil
Shore Hardness
50 Shore D
Rockwell Hardness
105 HRM
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1520
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
3 x 10^-5 in/in/ Degrees F
Light Transmission
44 %
Fabrication
Extruded
Elongation
200 %
Flexural Modulus
335 MPa
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 160 Degrees F, Plastic Density 0.91 g/cc, Plastic Hardness 54D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.