Zoro Homepage

Off-White LDPE Sheet Stock 48" L x 48" W x 0.500" Thick

  • Mfr # 1ZAB1

  • Zoro # G6838203


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAB1
Zoro #
G6838203
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Width
48"
Length
48"
Thickness
0.500"

Details

Item
Sheet Stock
Plastic Material
LDPE
Plastic Color
Off-White
Max. Temp. (F)
160 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Operating Temp. Range
-58 Degrees to 160 Degrees F
Material Color Family
Off-White
Tensile Strength
1,700 psi
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, FDA, USDA
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type
Corrosion Resistant
Material
LDPE
Wear Factor
Good
Water Absorption Rating
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Grade
Standard
Temperature Range
-58 Degrees to 160 Degrees F
Shape
Square
Minimum Temperature
-58 Degrees F
Maximum Temperature
160 Degrees F
Plastic Clarity
Opaque
Impact Strength
No Break
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
54D
Plastic Hardness Rating
Medium Soft
Friction Rating
Slippery
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Machinability
85 %
Maximum Adhesive Temperature
176 Degrees F
Plastic Density
0.91 g/cc
Minimum Adhesive Temperature
65 Degrees F
Friction Coefficient
0.12
Dielectric Strength
16.8 kV/mil
Flexural Modulus
335 MPa
Elongation
200 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
3 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRM
Light Transmission
44 %
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Fabrication
Extruded
FDA Compliance
21 CFR 177.1520
Shore Hardness
50 Shore D

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 160 Degrees F, Plastic Density 0.91 g/cc, Plastic Hardness 54D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.