Zoro Homepage

Off-White Nylon 6/12 Nylon Bar 24" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-NYL-961

  • Zoro # G600399150


product price: $19.45
/ea

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1/2"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-961
Zoro #
G600399150
UPC #
193005064495
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Bar
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material
Nylon 6/12
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material Type
Standard
Standards
Not Rated
Impact Strength
0.3 ft-lb/in
Tensile Strength
11,000 psi
Impact Strength Rating
Poor
Shape
Rectangular
Wear Factor
Excellent
Machinability
100 %
Minimum Temperature
-20 Degrees F
Plastic Density
0.042 lb/cu in
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Thickness Tolerance
+0.013/-0.041 in
Temperature Range
-20 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Water Absorption
0.3 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Friction Coefficient
0.4
Grade
Standard
Water Absorption Rating
Poor
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,700 MPa
Rockwell Hardness
115 HRR
Weight
0.52 lb
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
27 kV/mm
Coefficient of Thermal Expansion
8 x 10^-5 K^-1

Description

Nylon Bar, Nylon 6/12, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.