Zoro Homepage

Off-White Nylon 6/12 Nylon Bar 24" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-NYL-947

  • Zoro # G400399152


product price: $38.15
/ea

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1/4"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-947
Zoro #
G400399152
UPC #
193005064327
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Nylon Bar
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Standard
Standards
Not Rated
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material
Nylon 6/12
Tensile Strength
11,000 psi
Maximum Temperature
200 Degrees F
Shape
Rectangular
Plastic Density
0.042 lb/cu in
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Water Absorption
0.3 %
Wear Factor
Excellent
Grade
Standard
Friction Rating
Slippery
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Excellent
Temperature Range
-20 Degrees to 200 Degrees F
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Thickness Tolerance
+0.012/-0.02 in
Machinability
100 %
Friction Coefficient
0.4
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Rockwell Hardness
115 HRR
Flexural Modulus
1,700 MPa
Wear Rate
Not Rated
Weight
1.04 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Dielectric Strength
27 kV/mm
Static-Resistant
Not Static-Resistant

Description

Nylon Bar, Nylon 6/12, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.