Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/12 Nylon Bar 48" L x 1/2" W x 1" Thick

  • Mfr # BULK-PS-NYL-969

  • Zoro # G500399182


product price: $35.99
/ea

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-969
Zoro #
G500399182
UPC #
193005064662
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1/2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 48 in L

Details

Item
Nylon Bar
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
11,000 psi
Material Type
Standard
Standards
Not Rated
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material
Nylon 6/12
Impact Strength
0.3 ft-lb/in
Temperature Range
-20 Degrees to 200 Degrees F
Water Absorption Rating
Poor
Water Absorption
0.3 %
Plastic Thickness Tolerance
+0.068/-0.041 in
Plastic Density
0.042 lb/cu in
Plastic Clarity
Opaque
Machinability
100 %
Grade
Standard
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Maximum Temperature
200 Degrees F
UV Resistant
No
Friction Coefficient
0.4
Friction Rating
Slippery
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Backing Type
No Backing
Wear Rate
Not Rated
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,700 MPa
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
1.01 lb
Shore Hardness
85 Shore D
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
27 kV/mm

Description

Nylon Bar, Nylon 6/12, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.