Zoro Homepage

Off-White Nylon 6/12 Nylon Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-NYL-982

  • Zoro # G600399167


product price: $58.25
/ea

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1/4"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-982
Zoro #
G600399167
UPC #
193005064853
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-20 Degrees to 200 Degrees F
Standards
Not Rated
Material
Nylon 6/12
Impact Strength
0.3 ft-lb/in
Tensile Strength
11,000 psi
Material Type
Standard
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.012/-0.02 in
Minimum Temperature
-20 Degrees F
Maximum Temperature
200 Degrees F
Friction Rating
Slippery
Grade
Standard
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Shape
Square
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Temperature Range
-20 Degrees to 200 Degrees F
Wear Factor
Excellent
Plastic Density
0.042 lb/cu in
Machinability
100 %
Friction Coefficient
0.4
Water Absorption
0.3 %
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Product Form
Sheet
Weight
1.55 lb
Rockwell Hardness
115 HRR
Flexural Modulus
1,700 MPa
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Wear Rate
Not Rated
Dielectric Strength
27 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Elongation
6 %

Description

Nylon Sheet, Nylon 6/12, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.