Zoro Homepage

Off-White Nylon 6/12 Nylon Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-NYL-991

  • Zoro # G500399144


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1/2"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-991
Zoro #
G500399144
UPC #
193005065003
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
11,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material
Nylon 6/12
Standards
Not Rated
Shape
Rectangle
Backing Type
No Backing
Water Absorption Rating
Poor
Machinability
100 %
Water Absorption
0.3 %
Maximum Temperature
200 Degrees F
Plastic Density
0.042 lb/cu in
Plastic Thickness Tolerance
+0.013/-0.041 in
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.4
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell R115
Impact Strength Rating
Poor
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Grade
Standard
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Temperature Range
-20 Degrees to 200 Degrees F
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Flexural Modulus
1,700 MPa
Weight
6.2 lb
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Elongation
6 %
Rockwell Hardness
115 HRR
Dielectric Strength
27 kV/mm
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Nylon Sheet, Nylon 6/12, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.