Zoro Homepage

Off-White Nylon 6/12 Nylon Sheet 24" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-NYL-987

  • Zoro # G400399183


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
3/8"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-987
Zoro #
G400399183
UPC #
193005064914
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-20 Degrees to 200 Degrees F
Standards
Not Rated
Tensile Strength
11,000 psi
Material Type
Standard
Material
Nylon 6/12
Impact Strength
0.3 ft-lb/in
Shape
Rectangle
Minimum Temperature
-20 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.047/-0.009 in
Tensile Strength Rating
Excellent
Plastic Density
0.042 lb/cu in
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Hardness
Rockwell R115
Friction Coefficient
0.4
Backing Type
No Backing
Temperature Range
-20 Degrees to 200 Degrees F
Machinability
100 %
Water Absorption
0.3 %
Grade
Standard
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Maximum Temperature
200 Degrees F
Wear Factor
Excellent
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Elongation
6 %
Dielectric Strength
27 kV/mm
Flexural Modulus
1,700 MPa
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
UV-Resistant
Not UV-Resistant
Weight
4.65 lb
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

Nylon Sheet, Nylon 6/12, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.