Zoro Homepage

Off-White Nylon 6/12 Nylon Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-NYL-980

  • Zoro # G000399187


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1/4"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-980
Zoro #
G000399187
UPC #
193005064839
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
11,000 psi
Material
Nylon 6/12
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Standards
Not Rated
Operating Temp. Range
-20 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Shape
Rectangle
Wear Factor
Excellent
UV Resistant
No
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Friction Rating
Slippery
Machinability
100 %
Plastic Hardness
Rockwell R115
Water Absorption
0.3 %
Temperature Range
-20 Degrees to 200 Degrees F
Plastic Thickness Tolerance
+0.012/-0.02 in
Backing Type
No Backing
Friction Coefficient
0.4
Plastic Density
0.042 lb/cu in
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Dielectric Strength
27 kV/mm
Flexural Modulus
1,700 MPa
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Elongation
6 %
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Weight
12.39 lb
Product Form
Sheet

Description

Nylon Sheet, Nylon 6/12, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.