Zoro Homepage

Off-White Nylon 6/12 Nylon Sheet 6" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-NYL-985

  • Zoro # G300399139


product price: $23.19
/ea

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
3/8"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-985
Zoro #
G300399139
UPC #
193005064891
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
11,000 psi
Material Type
Standard
Material
Nylon 6/12
Impact Strength
0.3 ft-lb/in
Standards
Not Rated
Operating Temp. Range
-20 Degrees to 200 Degrees F
Minimum Temperature
-20 Degrees F
Friction Rating
Slippery
Plastic Hardness
Rockwell R115
Shape
Square
Plastic Thickness Tolerance
+0.047/-0.009 in
Backing Type
No Backing
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 200 Degrees F
Machinability
100 %
Friction Coefficient
0.4
Plastic Density
0.042 lb/cu in
Maximum Temperature
200 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
UV Resistant
No
Water Absorption
0.3 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
27 kV/mm
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Elongation
6 %
Flexural Modulus
1,700 MPa
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Rockwell Hardness
115 HRR
Product Form
Sheet
Wear Rate
Not Rated
Product Type
Plastic Sheet
Weight
0.59 lb
Scratch-Resistant
Not Scratch-Resistant

Description

Nylon Sheet, Nylon 6/12, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.