Zoro Homepage

Off-White Nylon 6/6 Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-NYL-823

  • Zoro # G7858129


product price: $5.89
/ea

Key Features

Material
Nylon 6/6
Color
Off-White
Length
12"
Width
3/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-823
Zoro #
G7858129
UPC #
193005891121
Country of Origin
China

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.05" - +0.05")
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3/4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Width
0.75 in

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.