Shop ZORO SELECT

Off-White Nylon 6/6 Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-NYL-851
  • Zoro # G7853725

product price: 
$
7.79
/ea

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
1/2"
Tensile Strength (PSI)
13,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-NYL-851
Zoro #
G7853725
UPC #
193005891251
Country of Origin
China
Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
210 Degrees F
Standards
UL 94 HB
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Thickness Tolerance
(-0.028" - +0")
Water Absorption
0.0128
Backing Type
Plain
Impact Strength Rating
Poor
Plastic Density
0.041 lbs / cu. in.
Tensile Strength Rating
Excellent
Friction Coefficient
0.25
Friction Rating
Slippery
Plastic Clarity
Opaque
Grade
Standard
Shape
Bar
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Rockwell Hardness
85 HRM
Shore Hardness
75 Shore D
Plastic Thickness Tolerance
+0.013/-0.041 in
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Maximum Temperature
210 Degrees F
Minimum Temperature
-20 Degrees F
Dielectric Strength
25 kV/mm
Flexural Modulus
2,200 MPa
Machinability
100%
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Impact Strength
0.6 ft-lb/in
UV-Resistant
Not UV-Resistant
Tensile Strength
13,000 psi
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
0.26 lb

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/2"
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in
Plastic Width
0.5 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.