Off-White Nylon 6/6 Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-NYL-398
  • Zoro # G7861075
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off-White
Length
48"
Width
6"
Tensile Strength (PSI)
13,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-NYL-398
Zoro #
G7861075
UPC #
193005891237
Country of Origin
China
Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Standards
UL 94 HB
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-20 Degrees F
Grade
Standard
Plastic Hardness
Rockwell M85
Friction Rating
Slippery
Shape
Bar
Water Absorption
0.0128
Water Absorption Rating
Poor
Backing Type
Plain
Thickness Tolerance
(-0.028" - +0")
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Plastic Density
0.041 lbs / cu. in.
Plastic Clarity
Opaque
Friction Coefficient
0.25
Machinability
100%
Tensile Strength
13,000 psi
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
Weight
6.19 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,200 MPa
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Wear Rate
Not Rated
Plastic Thickness Tolerance
+0.013/-0.041 in
Minimum Temperature
-20 Degrees F
Dielectric Strength
25 kV/mm
Impact Strength
0.6 ft-lb/in
Maximum Temperature
210 Degrees F

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
6 in
Plastic Thickness
0.5 in
Plastic Length
4 ft

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews