Zoro Homepage

Off-White Nylon 6/6 Rectangle Stock 12" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-NYL-145

  • Zoro # G7283895


product price: $17.15
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-145
Zoro #
G7283895
UPC #
193005329884
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
12"
Width
1.5 in
Length
1 ft
Thickness
0.75 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Material
Nylon
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M85
Standards
UL 94 HB
Tensile Strength
13,000 psi
Resistant To
Wear, Impact, Friction
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Water Absorption
1.28 %
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Plastic Density
0.041 lb/cu in
Temperature Range
-20 Degrees to 210 Degrees F
Maximum Temperature
210 Degrees F
Impact Strength
0.6 ft-lb/in
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Grade
Standard
Plastic Hardness
Rockwell M85
Minimum Temperature
-20 Degrees F
Machinability
100 %
Shape
Rectangular
Friction Rating
Slippery
Wear Factor
Excellent
Friction Coefficient
0.25
Plastic Thickness Tolerance
+0.076/-0.019 in
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Weight
0.6 lb
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRM
Dielectric Strength
25 kV/mm
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Flexural Modulus
2,200 MPa

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.