Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Rectangle Stock 12" L x 2" W x 2" Thick

  • Mfr # BULK-PS-NYL-193

  • Zoro # G7283999


product price: $45.15
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
2"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-193
Zoro #
G7283999
UPC #
193005330026
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
2"
Plastic Length
12"
Thickness
2.0 in
Length
1 ft
Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Standards
UL 94 HB
Tensile Strength
13,000 psi
Durometer
Rockwell M85
Temp. Range
-40 Degrees to 240 Degrees F
Resistant To
Wear, Impact, Friction
Material
Nylon
Plastic Thickness Tolerance
+0.058/-0.081 in
Water Absorption
1.28 %
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Wear Factor
Excellent
Temperature Range
-20 Degrees to 210 Degrees F
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Density
0.041 lb/cu in
Plastic Hardness Rating
Hard
Shape
Rectangular
UV Resistant
No
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.25
Impact Strength
0.6 ft-lb/in
Grade
Standard
Tensile Strength Rating
Excellent
Machinability
100 %
Maximum Temperature
210 Degrees F
Backing Type
No Backing
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
25 kV/mm
Flexural Modulus
2,200 MPa
Shore Hardness
75 Shore D
Weight
2.1 lb

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 2 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.