Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Rectangle Stock 12" L x 4" W x 3/8" Thick

  • Mfr # BULK-PS-NYL-322

  • Zoro # G7284193


product price: $15.85
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-322
Zoro #
G7284193
UPC #
193005330286
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
12"
Thickness
0.375 in
Length
1 ft
Width
4 in
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Tensile Strength
13,000 psi
Resistant To
Wear, Impact, Friction
Material
Nylon
Durometer
Rockwell M85
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Water Absorption
1.28 %
Impact Strength
0.6 ft-lb/in
Grade
Standard
Friction Coefficient
0.25
Maximum Temperature
210 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Plastic Hardness
Rockwell M85
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.043/-0.009 in
Friction Rating
Slippery
Machinability
100 %
Plastic Density
0.041 lb/cu in
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Poor
UV Resistant
No
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Hardness Rating
Hard
Backing Type
No Backing
Weight
0.8 lb
Shore Hardness
75 Shore D
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Rockwell Hardness
85 HRM
Dielectric Strength
25 kV/mm
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,200 MPa
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.