Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Rectangle Stock 24" L x 1" W x 1" Thick

  • Mfr # BULK-PS-NYL-116

  • Zoro # G7283746


product price: $23.99
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Width
1"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-116
Zoro #
G7283746
UPC #
193005329815
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1"
Plastic Length
24"
Length
2 ft
Thickness
1.0 in
Width
1 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Material
Nylon
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M85
Tensile Strength
13,000 psi
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Corrosion and Chemical Resistance
Fair
Plastic Density
0.041 lb/cu in
Plastic Thickness Tolerance
+/-0.041 in
Plastic Clarity
Opaque
Machinability
100 %
Friction Coefficient
0.25
Temperature Range
-20 Degrees to 210 Degrees F
Impact Strength Rating
Poor
Maximum Temperature
210 Degrees F
Water Absorption
1.28 %
UV Resistant
No
Plastic Hardness
Rockwell M85
Shape
Rectangular
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft-lb/in
Grade
Standard
Water Absorption Rating
Poor
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Dielectric Strength
25 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRM
Weight
1.1 lb
Wear Rate
Not Rated
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,200 MPa
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.