Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Rectangle Stock 24" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-NYL-203

  • Zoro # G7283938


product price: $21.39
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-203
Zoro #
G7283938
UPC #
193005330040
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Thickness
0.5 in
Length
2 ft
Width
2 in
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Material
Nylon
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Durometer
Rockwell M85
Tensile Strength
13,000 psi
UV Resistant
No
Plastic Thickness Tolerance
+0.013/-0.041 in
Shape
Rectangular
Maximum Temperature
210 Degrees F
Plastic Density
0.041 lb/cu in
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M85
Friction Coefficient
0.25
Temperature Range
-20 Degrees to 210 Degrees F
Impact Strength Rating
Poor
Machinability
100 %
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Impact Strength
0.6 ft-lb/in
Grade
Standard
Water Absorption
1.28 %
Minimum Temperature
-20 Degrees F
Friction Rating
Slippery
Backing Type
No Backing
Shore Hardness
75 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
Weight
1.1 lb
FDA Compliance
Not FDA Compliant
Dielectric Strength
25 kV/mm
Wear Rate
Not Rated
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Flexural Modulus
2,200 MPa

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.