Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Rectangle Stock 24" L x 4" W x 1" Thick

  • Mfr # BULK-PS-NYL-341

  • Zoro # G7284324


product price: $66.15
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-341
Zoro #
G7284324
UPC #
193005330361
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
24"
Width
4 in
Length
2 ft
Thickness
1.0 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Durometer
Rockwell M85
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Tensile Strength
13,000 psi
Temp. Range
-40 Degrees to 240 Degrees F
Material
Nylon
Shape
Rectangular
Water Absorption Rating
Poor
Friction Rating
Slippery
Wear Factor
Excellent
Temperature Range
-20 Degrees to 210 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Water Absorption
1.28 %
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.25
Impact Strength
0.6 ft-lb/in
Maximum Temperature
210 Degrees F
Machinability
100 %
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+/-0.041 in
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Plastic Density
0.041 lb/cu in
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Wear Rate
Not Rated
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,200 MPa
Rockwell Hardness
85 HRM
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
4.2 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
25 kV/mm
Metal Detectable
Not Metal Detectable

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.