Zoro Homepage

Off-White Nylon 6/6 Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-NYL-175

  • Zoro # G7284008


product price: $52.09
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-175
Zoro #
G7284008
UPC #
193005329969
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
48"
Length
4 ft
Thickness
0.75 in
Width
1.5 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Durometer
Rockwell M85
Tensile Strength
13,000 psi
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Material
Nylon
Temp. Range
-40 Degrees to 240 Degrees F
Plastic Thickness Tolerance
+0.076/-0.019 in
Plastic Density
0.041 lb/cu in
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Friction Rating
Slippery
Maximum Temperature
210 Degrees F
Impact Strength
0.6 ft-lb/in
Plastic Hardness Rating
Hard
Machinability
100 %
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Temperature Range
-20 Degrees to 210 Degrees F
UV Resistant
No
Water Absorption
1.28 %
Grade
Standard
Impact Strength Rating
Poor
Shape
Rectangular
Friction Coefficient
0.25
Backing Type
No Backing
Dielectric Strength
25 kV/mm
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Weight
2.4 lb
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Shore Hardness
75 Shore D
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,200 MPa
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.