Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Rectangle Stock 48" L x 4" W x 1" Thick

  • Mfr # BULK-PS-NYL-356

  • Zoro # G7284428


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-356
Zoro #
G7284428
UPC #
193005330415
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Thickness
1.0 in
Length
4 ft
Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Tensile Strength
13,000 psi
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Material
Nylon
Durometer
Rockwell M85
Temp. Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.041 lb/cu in
Maximum Temperature
210 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.041 in
Water Absorption
1.28 %
Machinability
100 %
Shape
Rectangular
Friction Coefficient
0.25
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Friction Rating
Slippery
Water Absorption Rating
Poor
Grade
Standard
Wear Factor
Excellent
Plastic Hardness
Rockwell M85
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Impact Strength
0.6 ft-lb/in
Backing Type
No Backing
Flexural Modulus
2,200 MPa
Shore Hardness
75 Shore D
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Dielectric Strength
25 kV/mm
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Weight
8.3 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.