Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Rectangle Stock 48" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-NYL-353

  • Zoro # G7284349


product price: $63.99
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-353
Zoro #
G7284349
UPC #
193005330392
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
48"
Width
4 in
Length
4 ft
Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Color
Off-White
Material
Nylon
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M85
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Tensile Strength
13,000 psi
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft-lb/in
Plastic Hardness
Rockwell M85
Wear Factor
Excellent
Shape
Rectangular
Maximum Temperature
210 Degrees F
Friction Rating
Slippery
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Density
0.041 lb/cu in
Water Absorption Rating
Poor
Friction Coefficient
0.25
Plastic Thickness Tolerance
+0.013/-0.041 in
Water Absorption
1.28 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Grade
Standard
UV Resistant
No
Minimum Temperature
-20 Degrees F
Machinability
100 %
Backing Type
No Backing
Dielectric Strength
25 kV/mm
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Flexural Modulus
2,200 MPa
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
4.2 lb
FDA Compliance
Not FDA Compliant
Shore Hardness
75 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.