Zoro Homepage

Off White Nylon 6/6 Rod Stock 1 ft. L, 3-1/4" Dia.

  • Mfr # 1UVA7

  • Zoro # G1534172


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off White
Length
1 ft.
Diameter
3-1/4"
Tensile Strength (PSI)
11500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVA7
Zoro #
G1534172
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3-1/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+0.060/-0.000 in
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Length
12 in
Plastic Diameter
3 1/4 in
Nominal Size
3 1/4 in dia x 1 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Nylon 6/6
Color
Off White
Tensile Strength (PSI)
11500
Min. Temp. (F)
-40 Degrees F
Standards
FDA
Max. Temp. (F)
210 Degrees F
Type
Extruded
Impact Strength
0.6 ft-lb/in
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 210 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.25
Shape
Rod
Grade
Standard
Friction Rating
Very Slippery
Impact Strength Rating
Poor
UV Resistant
No
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M85
Minimum Temperature
-40 Degrees F
Tensile Strength
12,000 psi
Maximum Temperature
210 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Water Absorption
0.3 %
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
85 HRM
Weight
4.13 lb

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 1/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.