Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon 6/6 Rod Stock 1 ft. L, 4" Dia.

  • Mfr # 1UVB4

  • Zoro # G3192402


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off White
Diameter
4"
Tensile Strength (PSI)
11500
Diameter Tolerance
+0.250/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVB4
Zoro #
G3192402
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
12 in
Nominal Size
4 in dia x 1 ft L

Details

Item
Rod Stock
Material
Nylon 6/6
Color
Off White
Tensile Strength (PSI)
11500
Type
Extruded
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Standards
FDA
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Impact Strength
0.6 ft-lb/in
Wear Factor
Excellent
UV Resistant
No
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 210 Degrees F
Grade
Standard
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Water Absorption
0.3 %
Friction Coefficient
0.25
Plastic Hardness Rating
Hard
Shape
Rod
Tensile Strength
12,000 psi
Maximum Temperature
210 Degrees F
Tensile Strength Rating
Excellent
Metal Detectable
Not Metal Detectable
Weight
6.26 lb
Fabrication
Extruded
Rockwell Hardness
85 HRM

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 12 in, Plastic Diameter 4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.