Zoro Homepage

Off White Nylon 6/6 Rod Stock 3 ft. L, 2-3/4" Dia.

  • Mfr # 1UVF3

  • Zoro # G1619685


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off White
Diameter
2-3/4"
Tensile Strength (PSI)
11500
Max. Temp. (F)
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVF3
Zoro #
G1619685
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Diameter
2-3/4"
Length Tolerance
+0.060/-0.000 in
Diameter Tolerance
+0.015/-0.000 in
Nominal Size
2 3/4 in dia x 3 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 3/4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
3 ft

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.