Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon 6/6 Rod Stock 4 ft. L, 1-3/8" Dia.

  • Mfr # 69631104

  • Zoro # G5554217


product price: $62.99
/ea

Key Features

Material
Nylon 6/6
Color
Off White
Diameter
1-3/8"
Tensile Strength (PSI)
11500
Diameter Tolerance
+0.005/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69631104
Zoro #
G5554217
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
1-3/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1 3/8 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Nominal Size
1 3/8 in dia x 4 ft L

Details

Item
Rod Stock
Material
Nylon 6/6
Color
Off White
Tensile Strength (PSI)
11500
Type
Extruded
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Impact Strength (Lbs.)
0.6
Standards
FDA
Friction Rating
Very Slippery
Water Absorption Rating
Poor
Water Absorption
0.3 %
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Maximum Temperature
210 Degrees F
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 210 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell M85
Tensile Strength
12,000 psi
Shape
Rod
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
UV Resistant
No
Friction Coefficient
0.25
Grade
Standard
Rockwell Hardness
85 HRM
Weight
2.96 lb
Fabrication
Extruded
Metal Detectable
Not Metal Detectable

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 3/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.