Zoro Homepage

Off White Nylon 6/6 Rod Stock 6 ft. L, 1-5/8" Dia.

  • Mfr # 1UVJ6

  • Zoro # G1703536


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off White
Diameter
1-5/8"
Tensile Strength (PSI)
11500
Max. Temp. (F)
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVJ6
Zoro #
G1703536
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft.
Diameter
1-5/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+0.060/-0.000 in
Plastic Length
6 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 5/8 in dia x 6 ft L
Plastic Diameter
1 5/8 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Nylon 6/6
Color
Off White
Tensile Strength (PSI)
11500
Max. Temp. (F)
210 Degrees F
Type
Extruded
Min. Temp. (F)
-40 Degrees F
Standards
3-A Dairy, FDA, USDA
Tensile Strength Rating
Excellent
Grade
Standard
UV Resistant
No
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Tensile Strength
12,000 psi
Water Absorption Rating
Poor
Minimum Temperature
-40 Degrees F
Water Absorption
0.6 %
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 210 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M85
Machinability
20 %
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Impact Strength
0.4 ft-lb/in
Shape
Rod
Maximum Temperature
248 Degrees F
Metal Detectable
Not Metal Detectable
FDA Compliance
21CFR 177.1500
Light Transmission
75 %
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Dielectric Strength
600 V/mil
UV-Resistant
Not UV-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
Fabrication
Extruded
Flexural Modulus
330,000 psi
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 5/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.