Zoro Homepage

Off White Nylon 6/6 Rod Stock 8 ft. L, 1-3/8" Dia.

  • Mfr # 66229104

  • Zoro # G5547153


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off White
Diameter
1-3/8"
Tensile Strength (PSI)
11500
Impact Strength (Lbs.)
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66229104
Zoro #
G5547153
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1-3/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Nominal Size
1 3/8 in dia x 8 ft L
Plastic Diameter
1 3/8 in
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
Nylon 6/6
Color
Off White
Tensile Strength (PSI)
11500
Impact Strength (Lbs.)
0.6
Max. Temp. (F)
210 Degrees F
Standards
FDA
Type
Extruded
Min. Temp. (F)
-40 Degrees F
UV Resistant
No
Temperature Range
-40 Degrees to 210 Degrees F
Plastic Hardness
Rockwell M85
Shape
Rod
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Impact Strength Rating
Poor
Grade
Standard
Tensile Strength
12,000 psi
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft-lb/in
Friction Coefficient
0.25
Water Absorption
0.3 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Maximum Temperature
210 Degrees F
Water Absorption Rating
Poor
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Weight
5.92 lb
Fabrication
Extruded

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 3/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.