Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Sheet Stock 12" L x 12" W x 0.125" Thick

  • Mfr # BULK-PS-NYL-1002

  • Zoro # G3368915


product price: $18.65
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-1002
Zoro #
G3368915
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.125"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Off-White
Thickness Tolerance
+/-10%
Operating Temp. Range
-40 Degrees to 210 Degrees F
Material Color Family
Off-White
Plastic Properties
Wear Material
Tensile Strength
12,000 psi
Material Type
Natural Grade
Plastic Grouping
Sheet Stock
Material
Nylon 6/6
Tensile Strength Rating
Excellent
Friction Rating
Slippery
Water Absorption
0.3 %
Friction Coefficient
0.25
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Shape
Square
Plastic Thickness Tolerance
+/-10%
Impact Strength Rating
Poor
Impact Strength
0.6 ft-lb/in
Temperature Range
-40 Degrees to 210 Degrees F
Plastic Hardness
Rockwell M85
Machinability
100 %
Wear Factor
Excellent
Minimum Temperature
-40 Degrees F
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
210 Degrees F
Backing Type
No Backing
Plastic Density
0.041 lb/cu in
Standards
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Shore Hardness
90 Shore D
Rockwell Hardness
85 HRM
Scratch-Resistant
Not Scratch-Resistant
Elongation
5 %
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Weight
2.24 lb
Product Type
Plastic Sheet
Flexural Modulus
2,200 MPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
25 kV/mm

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.