Zoro Homepage

Off-White Nylon 6/6 Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # BULK-PS-NYL-68

  • Zoro # G2834151


product price: $39.79
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-68
Zoro #
G2834151
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Width
12"
Thickness
0.500"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Off-White
Operating Temp. Range
-40 Degrees to 210 Degrees F
Thickness Tolerance
+/-10%
Plastic Properties
Wear Material
Plastic Grouping
Sheet Stock
Material Type
Natural Grade
Material Color Family
Off-White
Tensile Strength
12,000 psi
Material
Nylon 6/6
Wear Factor
Excellent
Impact Strength
0.6 ft-lb/in
UV Resistant
No
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Friction Rating
Slippery
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M85
Shape
Square
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Excellent
Water Absorption
0.3 %
Grade
Standard
Machinability
100 %
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
210 Degrees F
Friction Coefficient
0.25
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 210 Degrees F
Plastic Density
0.041 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Shore Hardness
90 Shore D
Weight
3.1 lb
Dielectric Strength
25 kV/mm
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Elongation
5 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Flexural Modulus
2,200 MPa
Metal Detectable
Not Metal Detectable

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.