Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Sheet Stock 48" L x 24" W x 0.062" Thick

  • Mfr # BULK-PS-NYL-999

  • Zoro # G6800841


product price: $53.95
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.062"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-999
Zoro #
G6800841
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.062"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.062"
Width
24"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Off-White
Tensile Strength
12,000 psi
Operating Temp. Range
-40 Degrees to 210 Degrees F
Material Type
Natural Grade
Material Color Family
Off-White
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
Wear Material
Material
Nylon 6/6
Temperature Range
-40 Degrees to 210 Degrees F
Water Absorption Rating
Poor
Friction Rating
Slippery
Plastic Hardness Rating
Hard
UV Resistant
No
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.3 %
Wear Factor
Excellent
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.25
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength
0.6 ft-lb/in
Machinability
100 %
Plastic Hardness
Rockwell M85
Shape
Rectangle
Maximum Temperature
210 Degrees F
Standards
Not Rated
Plastic Density
0.041 lb/cu in
Backing Type
No Backing
Dielectric Strength
25 kV/mm
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Weight
4.46 lb
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Elongation
5 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Flexural Modulus
2,200 MPa
Shore Hardness
90 Shore D
Rockwell Hardness
85 HRM

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.