Zoro Homepage

Off-White Nylon 6/6 Sheet Stock 48" L x 24" W x 0.750" Thick

  • Mfr # BULK-PS-NYL-10

  • Zoro # G6716543


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-10
Zoro #
G6716543
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Thickness
0.750"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Off-White
Tensile Strength
12,000 psi
Plastic Grouping
Sheet Stock
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Properties
Wear Material
Material Type
Natural Grade
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Material
Nylon 6/6
Water Absorption
0.3 %
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Excellent
Temperature Range
-40 Degrees to 210 Degrees F
Maximum Temperature
210 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Machinability
100 %
Plastic Hardness
Rockwell M85
Grade
Standard
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Impact Strength
0.6 ft-lb/in
Wear Factor
Excellent
Friction Coefficient
0.25
Shape
Rectangle
UV Resistant
No
Impact Strength Rating
Poor
Plastic Density
0.041 lb/cu in
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Wear Rate
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Weight
37.2 lb
Static-Resistant
Not Static-Resistant
Elongation
5 %
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
25 kV/mm
Rockwell Hardness
85 HRM
Flexural Modulus
2,200 MPa
Shore Hardness
90 Shore D

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.