Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Nylon 6/6 Sheet Stock 48" L x 24" W x 1.000" Thick

  • Mfr # BULK-PS-NYL-11

  • Zoro # G7105716


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-11
Zoro #
G7105716
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
48"
Thickness
1.000"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Off-White
Plastic Grouping
Sheet Stock
Material Type
Natural Grade
Operating Temp. Range
-40 Degrees to 210 Degrees F
Material Color Family
Off-White
Thickness Tolerance
+/-10%
Tensile Strength
12,000 psi
Plastic Properties
Wear Material
Material
Nylon 6/6
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft-lb/in
Friction Coefficient
0.25
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Temperature Range
-40 Degrees to 210 Degrees F
Water Absorption Rating
Poor
Friction Rating
Slippery
Water Absorption
0.3 %
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Plastic Clarity
Opaque
Maximum Temperature
210 Degrees F
Grade
Standard
Minimum Temperature
-40 Degrees F
Machinability
100 %
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Shape
Rectangle
Standards
Not Rated
Backing Type
No Backing
Plastic Density
0.041 lb/cu in
UV-Resistant
Not UV-Resistant
Shore Hardness
90 Shore D
Product Form
Sheet
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
25 kV/mm
Rockwell Hardness
85 HRM
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,200 MPa
Elongation
5 %
Weight
49.6 lb
Metal Detectable
Not Metal Detectable

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.